Motion
12.02.36 D 05 BN4 /-2.625-SFREE

HYDAC CORP
12.02.36 D 05 BN4 /-2.625-SFREE

Hydraulic Pressure Filter Element - Pressure, 5 micron
MI ITEM #11554173
MFR #12.02.36 D 05 BN4 /-2.625-SFREE
Price$865.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
12.02.36 D 05 BN4 /-2.625-SFREE

Hydraulic Pressure Filter Element - Pressure, 5 micron
MI ITEM #11554173
MFR #12.02.36 D 05 BN4 /-2.625-SFREE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$865.16/each

Specifications

Dimensions

  • Element Size
    12.02.36
  • Inside Diameter
    67.31 mm|2.65 in
  • Length
    914.4 mm|36 in
  • Outside Diameter
    152.4 mm|6 in

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Microglass
  • Filter Type
    Hydraulic
  • Maximum Temperature
    212 °F
  • Micron Rating
    5 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    D

Overview

Mfr description
2211497 12.02.36 D 05 BN4 /-2.625-SFREE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought