Motion
1.28.13 D 05 SI-PLEAT/-V-SFREE

HYDAC CORP
1.28.13 D 05 SI-PLEAT/-V-SFREE

Hydraulic Pressure Filter Element - Pressure, Microglass, 5 micron
MI ITEM #11554183
MFR #1.28.13 D 05 SI-PLEAT/-V-SFREE
List Price$314.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.28.13 D 05 SI-PLEAT/-V-SFREE

Hydraulic Pressure Filter Element - Pressure, Microglass, 5 micron
MI ITEM #11554183
MFR #1.28.13 D 05 SI-PLEAT/-V-SFREE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$314.26/each for your price

Overview

Mfr description
2211542 1.28.13 D 05 SI-PLEAT/-V-SFREE

Specifications

  • Element Application
    Pressure
  • Micron Rating
    5 micron
  • Filter Material
    Microglass
  • Overall Length
    13 in
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit
  • Length
    13.1 in
  • Outside Diameter
    3.8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text