Motion
1.28.13 D 10 SI-PLEAT/-V-SFREE

HYDAC CORP
1.28.13 D 10 SI-PLEAT/-V-SFREE

Hydraulic Pressure Filter Element - Pressure, Microglass, 10 micron
MI ITEM #11554184
MFR #1.28.13 D 10 SI-PLEAT/-V-SFREE
Price$291.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.28.13 D 10 SI-PLEAT/-V-SFREE

Hydraulic Pressure Filter Element - Pressure, Microglass, 10 micron
MI ITEM #11554184
MFR #1.28.13 D 10 SI-PLEAT/-V-SFREE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$291.13/each

Specifications

Dimensions

  • Element Size
    1.28.13
  • Height
    13.1000 in,332.70 mm
  • Length
    13.1 in
  • Outside Diameter
    3.8 in
  • Overall Diameter
    3.8000 in,96 mm
  • Overall Length
    13 in
  • Width
    3.8000 in,96 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Microglass
  • Filter Type
    Hydraulic
  • Maximum Operating Pressure
    20 bar, 290 psi
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit

Overview

Mfr description
2211543 1.28.13 D 10 SI-PLEAT/-V-SFREE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought