Motion
1.21.20 D 05 SI-PLEAT /-V-SFREE

HYDAC CORP
1.21.20 D 05 SI-PLEAT /-V-SFREE

Hydraulic Pressure Filter Element - Pressure, Microglass, 5 micron
MI ITEM #11554195
MFR #1.21.20 D 05 SI-PLEAT /-V-SFREE
Price$727.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.21.20 D 05 SI-PLEAT /-V-SFREE

Hydraulic Pressure Filter Element - Pressure, Microglass, 5 micron
MI ITEM #11554195
MFR #1.21.20 D 05 SI-PLEAT /-V-SFREE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$727.88/each

Specifications

Dimensions

  • Element Size
    1.21.20
  • Height
    21.6000 in,549 mm
  • Length
    21.6 in
  • Outside Diameter
    6 in
  • Overall Diameter
    6.0000 in,152.40 mm
  • Overall Length
    20 in
  • Width
    6.0000 in,152 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Microglass
  • Filter Type
    Hydraulic
  • Maximum Operating Pressure
    20 bar, 290 psi
  • Maximum Temperature
    212 °F
  • Micron Rating
    5 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit

Overview

Mfr description
2211562 1.21.20 D 05 SI-PLEAT /-V-SFREE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought