Motion
0325 D 040 AM

HYDAC CORP
0325 D 040 AM

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 40 micron
Mi Item #11554238
MFR #0325 D 040 AM
Price$286.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0325 D 040 AM

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 40 micron
Mi Item #11554238
MFR #0325 D 040 AM

Mfr description
2212111 0325 D 040 AM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.74/each

Specifications

Dimensions

  • Inside Diameter
    50.8 mm | 2 in
  • Length
    7 in | 177.80 mm
  • Outside Diameter
    3.55 in | 90.17 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Microglass
  • Maximum Temperature
    212 °F
  • Micron Rating
    40 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)