Motion
1.14.39 D 06 ECO/C /-V-SO213H

HYDAC CORP
1.14.39 D 06 ECO/C /-V-SO213H

Hydraulic Pressure Filter Element - Pressure, 5 micron
MI ITEM #11554240
MFR #1.14.39 D 06 ECO/C /-V-SO213H
Price$1,246.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.14.39 D 06 ECO/C /-V-SO213H

Hydraulic Pressure Filter Element - Pressure, 5 micron
MI ITEM #11554240
MFR #1.14.39 D 06 ECO/C /-V-SO213H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,246.09/each

Specifications

Dimensions

  • Overall Length
    39 in

Details

  • Element Application
    Pressure
  • Maximum Operating Pressure
    145 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    5 micron
  • Minimum Temperature
    14 °F
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 8310/8314/8304

Overview

Mfr description
2212132 1.14.39 D 06 ECO/C /-V-SO213H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought