Motion
1.17.08 D 06 BN4

HYDAC CORP
1.17.08 D 06 BN4

Hydraulic Pressure Filter Element - Pressure, 5 micron
MI ITEM #11554262
MFR #1.17.08 D 06 BN4
Price$247.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.17.08 D 06 BN4

Hydraulic Pressure Filter Element - Pressure, 5 micron
MI ITEM #11554262
MFR #1.17.08 D 06 BN4

Mfr description
2212475 1.17.08 D 06 BN4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.45/each

Specifications

Dimensions

  • Element Size
    1.17.08
  • Height
    8.2000 in,208.30 mm
  • Length
    8.2000 in,208.30 mm
  • Outside Diameter
    3.4000 in,86.36 mm
  • Overall Diameter
    3.4000 in,86.10 mm
  • Overall Length
    8 in
  • Width
    3.4000 in,86.10 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Microglass
  • Filter Type
    Hydraulic
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    5 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 8800

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)