Motion
DF ON 140TC10D1.0/12B6-L24

HYDAC CORP
DF ON 140TC10D1.0/12B6-L24

Hydraulic Pressure Filter Assembly - DF Series, 10 micron, 37 gpm, 140 L/min, 6090 psi, 420 bar Max, D = Electric Switch And Led Light - Spdt, 87 psi, 6 bar Bypass Cracking Pressure
Mi Item #11554308
MFR #DF ON 140TC10D1.0/12B6-L24
Price$1,395.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DF ON 140TC10D1.0/12B6-L24

Hydraulic Pressure Filter Assembly - DF Series, 10 micron, 37 gpm, 140 L/min, 6090 psi, 420 bar Max, D = Electric Switch And Led Light - Spdt, 87 psi, 6 bar Bypass Cracking Pressure
Mi Item #11554308
MFR #DF ON 140TC10D1.0/12B6-L24

Mfr description
2213371 DF ON 140TC10D1.0/12B6-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,395.11/each

Specifications

Details

  • Additional Details
    Bypass Valve, B6, Flow Direction, Inside - Outside, Indication Type, D = Electric switch and LED light - SPDT, Lamp for D-type clogging indicator (LXX, XX = voltage)
  • Bowl Material
    Steel
  • Collapse Rating
    290 psi, 20 bar
  • Fatigue Pressure
    6090 psi, 420 bar
  • Filter Rating
    10 micron
  • Filter Type
    Inline Mount 4 Mounting Holes
  • Fluid Comp
    Compatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
  • Head Material
    Ductile Iron
  • Indicator Type
    D = Electric Switch And Led Light - Spdt
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Flow Rate
    37 gpm, 140 L/min
  • Maximum Operating Pressure
    420 bar, 6090 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Mounting Configuration
    Inline
  • Mounting Hole Type
    4 Mounting Holes
  • Seal Material
    Nitrile Rubber
  • Series
    DF
  • Valve Bypass Cracking Pressure
    87 psi, 6 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)