Motion
1.08.26 D 03 BN4/-V-SFREE-DF44.5

HYDAC CORP
1.08.26 D 03 BN4/-V-SFREE-DF44.5

Hydraulic Pressure Filter Element - Pressure, 3 micron
Mi Item #11554316
MFR #1.08.26 D 03 BN4/-V-SFREE-DF44.5
Price$705.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.08.26 D 03 BN4/-V-SFREE-DF44.5

Hydraulic Pressure Filter Element - Pressure, 3 micron
Mi Item #11554316
MFR #1.08.26 D 03 BN4/-V-SFREE-DF44.5

Mfr description
2213479 1.08.26 D 03 BN4/-V-SFREE-DF44.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$705.76/each

Specifications

Dimensions

  • Overall Length
    26 in

Details

  • Element Application
    Pressure
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 8900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)