Motion
0055 D 040 ECON2

HYDAC CORP
0055 D 040 ECON2

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 40 micron
MI ITEM #11554340
MFR #0055 D 040 ECON2
List Price$168.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0055 D 040 ECON2

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 40 micron
MI ITEM #11554340
MFR #0055 D 040 ECON2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$168.49/each for your price

Overview

Mfr description
2213667 0055 D 040 ECON2

Specifications

  • Element Application
    Pressure
  • Micron Rating
    40 micron
  • Maximum Operating Pressure
    145 psid
  • Filter Material
    Glass Fiber
  • Valve Bypass Cracking Pressure
    43 psi
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Ecomicron®
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought