Motion
0200 MX 020 BN4HC /- KB

HYDAC CORP
0200 MX 020 BN4HC /- KB

Hydraulic Filter Cartridge - 20 micron
Mi Item #11554358
MFR #0200 MX 020 BN4HC /- KB
Price$259.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0200 MX 020 BN4HC /- KB

Hydraulic Filter Cartridge - 20 micron
Mi Item #11554358
MFR #0200 MX 020 BN4HC /- KB

Mfr description
2213860 0200 MX 020 BN4HC /- KB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.04/each

Specifications

Dimensions

  • Length
    6.2 in | 9.6 in
  • Outside Diameter
    3.3 in | 3.4 in

Details

  • Micron Rating
    20 micron
  • Seal Material
    Nitrile Rubber (NBR)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)