Motion
0160 DN 025 W/HC /-SO882

HYDAC CORP
0160 DN 025 W/HC /-SO882

Cartridge, Stainless Steel Wire Mesh, 25 micron
Mi Item #11554365
MFR #0160 DN 025 W/HC /-SO882
Price$636.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0160 DN 025 W/HC /-SO882

Cartridge, Stainless Steel Wire Mesh, 25 micron
Mi Item #11554365
MFR #0160 DN 025 W/HC /-SO882

Mfr description
02213936 0160 DN 025 W/HC /-SO882
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$636.76/each

Specifications

Details

  • Element Type
    Cartridge
  • Filter Material
    Stainless Steel Wire Mesh
  • Maximum Operating Pressure
    290 psid
  • Micron Rating
    25 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)