Motion
0160 DN 200 W/HC /-QPD

HYDAC CORP
0160 DN 200 W/HC /-QPD

Hydraulic Pressure Filter Element - Pressure, Stainless Steel Wire Mesh, 200 micron
Mi Item #11554368
MFR #0160 DN 200 W/HC /-QPD
Price$684.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0160 DN 200 W/HC /-QPD

Hydraulic Pressure Filter Element - Pressure, Stainless Steel Wire Mesh, 200 micron
Mi Item #11554368
MFR #0160 DN 200 W/HC /-QPD

Mfr description
2213939 0160 DN 200 W/HC /-QPD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$684.36/each

Specifications

Dimensions

  • Element Size
    0160
  • Inside Diameter
    1.58 in|40.1 mm
  • Length
    6.3 in|160 mm
  • Outside Diameter
    3.1 in|80 mm
  • Overall Diameter
    3.1000 in,80 mm
  • Overall Length
    6.3000 in, 160 mm
  • Width
    3.1000 in,80 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Wire Mesh
  • Filter Material
    Stainless Steel Wire Mesh
  • Filter Type
    Hydraulic
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    200 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    W/HC
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)