Motion
0250 DN 025 W/HC /-SO882

HYDAC CORP
0250 DN 025 W/HC /-SO882

0250 DN 025 W/HC /-SO882
MI ITEM #11554374
MFR #0250 DN 025 W/HC /-SO882
Price$1,078.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0250 DN 025 W/HC /-SO882

0250 DN 025 W/HC /-SO882
MI ITEM #11554374
MFR #0250 DN 025 W/HC /-SO882

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,078.98/each

Specifications

Dimensions

  • Element Size
    0250
  • Height
    9.8000 in,249 mm
  • Inside Diameter
    1.5800 in,40.10 mm
  • Length
    9.8000 in,249 mm
  • Outside Diameter
    3.1000 in,78 mm
  • Overall Diameter
    3.1000 in,80 mm
  • Overall Length
    9.8000 in, 249 mm
  • Width
    3.1000 in,80 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Stainless Steel Wire Mesh
  • Filter Type
    Hydraulic
  • Maximum Operating Pressure
    20 bar, 290 psi
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    25 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    DN

Overview

Mfr description
02213960 0250 DN 025 W/HC /-SO882

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought