Motion
0400 DN 200 W/HC /-QPD

HYDAC CORP
0400 DN 200 W/HC /-QPD

Hydraulic Pressure Filter Element - Pressure, Stainless Steel Wire Mesh, 200 micron
Mi Item #11554385
MFR #0400 DN 200 W/HC /-QPD
Price$541.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0400 DN 200 W/HC /-QPD

Hydraulic Pressure Filter Element - Pressure, Stainless Steel Wire Mesh, 200 micron
Mi Item #11554385
MFR #0400 DN 200 W/HC /-QPD

Mfr description
2213987 0400 DN 200 W/HC /-QPD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$541.59/each

Specifications

Dimensions

  • Element Size
    0400
  • Inside Diameter
    1.5800 in,40.10 mm
  • Length
    15.7000 in,398 mm
  • Outside Diameter
    3.1000 in,78 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Wire Mesh
  • Filter Material
    Stainless Steel Wire Mesh
  • Filter Type
    Hydraulic
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    200 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    W/HC
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)