Motion
1.11.13 D 20 BN4AM/-V

HYDAC CORP
1.11.13 D 20 BN4AM/-V

Hydraulic Pressure Filter Element - Pressure, BN4AM - Fiber Glass, 20 micron
Mi Item #11554402
MFR #1.11.13 D 20 BN4AM/-V
Price$326.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.11.13 D 20 BN4AM/-V

Hydraulic Pressure Filter Element - Pressure, BN4AM - Fiber Glass, 20 micron
Mi Item #11554402
MFR #1.11.13 D 20 BN4AM/-V

Mfr description
2214218 1.11.13 D 20 BN4AM/-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.91/each

Specifications

Dimensions

  • Element Size
    1.11.13
  • Length
    12.9000 in,328.40 mm
  • Outside Diameter
    2.0000 in,50.80 mm
  • Overall Length
    13 in
  • Width
    2.0000 in,52 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    BN4AM - Fiber Glass
  • Filter Type
    Hydraulic
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    20 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 9600/9601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)