Motion
5.03.27 D 05 BN4 /-V-SFREE

HYDAC CORP
5.03.27 D 05 BN4 /-V-SFREE

Hydraulic Pressure Filter Element - Pressure, 5 micron
Mi Item #11554410
MFR #5.03.27 D 05 BN4 /-V-SFREE
Price$416.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.03.27 D 05 BN4 /-V-SFREE

Hydraulic Pressure Filter Element - Pressure, 5 micron
Mi Item #11554410
MFR #5.03.27 D 05 BN4 /-V-SFREE

Mfr description
2213109 5.03.27 D 05 BN4 /-V-SFREE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$416.58/each

Specifications

Dimensions

  • Element Size
    5.03.27
  • Inside Diameter
    1.8110 in,46 mm
  • Length
    7.3000 in,112.10 mm
  • Outside Diameter
    3.5000 in,88.90 mm
  • Overall Length
    27 in

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Microglass
  • Filter Type
    Hydraulic
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    5 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 8400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)