Motion
2214297

HYDAC CORP
2214297

Medium Pressure Filter - 5 μm
Mi Item #11554422
MFR #2214297
Price$2,040.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2214297

Medium Pressure Filter - 5 μm
Mi Item #11554422
MFR #2214297

Mfr description
2214297 HF4RL-BN-09GK5D1.0/B6L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,040.76/each

Specifications

Dimensions

  • Overall Height
    15.6400 in
  • Overall Width
    7.0000 in

Details

  • Additional Details
    Choice deg F SAE threaded | BSPP | and Flange porting (sizes 9-27.0000 in) to allow easy installation with maximum flexibility | O-ring seals are used to provide positive | reliable sealing | Choice deg F O-ring materials (nitrile rubber | fluorocarbon elastomer | and ethylene propylene rubber) provides compatibility with petroleum oils | synthetic fluids | water-glycols | oil | water emulsions | and high water based fluids | Removable lid requires minimal clearance to remove the element for replacement and contaminated fluid cannot be washed downstream when element is serviced | HYDAC Differential Pressure Indicators have no external dynamic seal | This results in a high system reliability due to magnetic actuation | thus eliminating a potential leak point | A bypass valve located in the filter head provides positive sealing during normal operation and fast opening during cold starts and flow surges. (Optional non-bypass available) | For special finishes and coatings consult HYDAC for minimum quantities | availability and pricing | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Steel
  • Filter Rating
    5 μm
  • Flow Rate
    190 l/min
  • Material
    Steel
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    50 gpm, 189 l/min
  • Maximum Operating Pressure
    52 bar, 750 psi
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    52 bar, 750 psi
  • Series
    HF4RL
  • Type
    Medium Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)