Motion
2214775

HYDAC CORP
2214775

Duplex Return Filter for Low Pressure Application - 5 μm
Mi Item #11554462
MFR #2214775
Price$19,458.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2214775

Duplex Return Filter for Low Pressure Application - 5 μm
Mi Item #11554462
MFR #2214775

Mfr description
2214775 NFD ON 1310DAP5D2.1/L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,458.26/each

Specifications

Dimensions

  • Overall Height
    33.0100 in
  • Overall Width
    31.1000 in
  • Pipe Size
    SAE DN 102
  • Weight
    270.6 lbs

Details

  • Additional Details
    O-Ring seals | Differential Pressure Indicators | SAE DN flange porting | Aluminum head material | Nitrile Rubber (NBR) seals
  • Body Material
    Aluminum
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Optimicron (Low Collapse)
  • Filter Rating
    5 μm
  • Filter Type
    Duplex Return
  • Flow Rate
    1300 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Aluminum
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    343 gpm, 1300 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Media Material
    Optimicron
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    NFD
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Low Pressure Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)