Motion
RFM ON 330BF10D1.0/0L24

HYDAC CORP
RFM ON 330BF10D1.0/0L24

RFM Series, 330 Size, 10 micron, 145 psi Max, Optimicron Element Material
MI ITEM #11554476
MFR #RFM ON 330BF10D1.0/0L24
Price$921.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RFM ON 330BF10D1.0/0L24

RFM Series, 330 Size, 10 micron, 145 psi Max, Optimicron Element Material
MI ITEM #11554476
MFR #RFM ON 330BF10D1.0/0L24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$921.50/each

Specifications

Dimensions

  • Size
    330

Details

  • Element Material
    Optimicron
  • Filter Rating
    10 micron
  • Filter Type
    Low Pressure Return Line In Tank
  • Maximum Operating Pressure
    145 psi
  • Series
    RFM

Overview

Mfr description
2560205 RFM ON 330BF10D1.0/0L24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought