Motion
KKP01-0,24-700-2,08-60-V-A*00

HYDAC CORP
KKP01-0,24-700-2,08-60-V-A*00

Hydraulic Axial Piston Pump - KKP, 0.127 in³/r, 2.08 cc/rev Displacement, Bi-Directional Input Rotation
Mi Item #11554950
MFR #KKP01-0,24-700-2,08-60-V-A*00
Price$3,076.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KKP01-0,24-700-2,08-60-V-A*00

Hydraulic Axial Piston Pump - KKP, 0.127 in³/r, 2.08 cc/rev Displacement, Bi-Directional Input Rotation
Mi Item #11554950
MFR #KKP01-0,24-700-2,08-60-V-A*00

Mfr description
4002107 KKP01-0,24-700-2,08-60-V-A*00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,076.41/each

Specifications

Details

  • Application
    High Pressure Systems
  • Connection Gender
    Female
  • Control Type
    Fixed Displacement
  • Controller Type
    Fixed Displacement
  • Displacement
    2.08 cc/rev, 0.127 in³/r
  • Displacement Type
    Fixed
  • Drain Port Location
    Radial and Axial
  • Fluid Cleanliness
    17/15/12
  • Fluid Comp
    Normal Hydraulic Oil
  • Input Rotation
    Bi-Directional
  • Max Operating Temperature
    176 °F, 80 °C
  • Maximum Operating Pressure
    10152.6 psi, 700 bar
  • Mounting Type
    IEC 63 B5 Flange
  • Port Location
    Radial and Axial
  • Port Type
    Pipe thread ISO
  • Pump Application
    High Pressure System
  • Series
    KKP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)