Motion
WVM-4B-2/2-WO-24-BI-V-A*00

HYDAC CORP
WVM-4B-2/2-WO-24-BI-V-A*00

4002620 WVM-4B-2/2-WO-24-BI-V-A*00
Mi Item #11554952
MFR #WVM-4B-2/2-WO-24-BI-V-A*00
Price$1,118.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
WVM-4B-2/2-WO-24-BI-V-A*00

4002620 WVM-4B-2/2-WO-24-BI-V-A*00
Mi Item #11554952
MFR #WVM-4B-2/2-WO-24-BI-V-A*00

Mfr description
4002620 WVM-4B-2/2-WO-24-BI-V-A*00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,118.32/each

Specifications

Dimensions

  • Size
    4
  • Thread Size
    1/4 in

Details

  • Maximum Flow Rate
    12 L/min
  • Maximum Working Pressure
    700 bar, 10152.64 psi
  • Seal Material
    FKM
  • Type
    Directional
  • Valve Mount Type
    Manifold Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)