Motion
WS700-4M-E-3/2-D-24D-V-A*00

HYDAC CORP
WS700-4M-E-3/2-D-24D-V-A*00

Screw-in Solenoid Valve - Magnetic Actuation, 3 Way Normally Closed Action, 25 L/min Max Flow, Cartridge
Mi Item #11555075
MFR #WS700-4M-E-3/2-D-24D-V-A*00
Price$1,169.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
WS700-4M-E-3/2-D-24D-V-A*00

Screw-in Solenoid Valve - Magnetic Actuation, 3 Way Normally Closed Action, 25 L/min Max Flow, Cartridge
Mi Item #11555075
MFR #WS700-4M-E-3/2-D-24D-V-A*00

Mfr description
4463277 WS700-4M-E-3/2-D-24D-V-A*00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,169.35/each

Specifications

Details

  • Action
    3 Way Normally Closed
  • Actuation
    Magnetic
  • Maximum Flow Rate
    25 L/min
  • Maximum Operating Pressure
    10152 psi
  • Mounting Type
    Cartridge
  • Number Of Ways
    3
  • Seal Material
    FKM
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)