Motion
ZSCRW-756
USA Sealing - Lenght: 1 3/8 in, Thread Size: 1/2 in-13
MI ITEM #11556073
MFR #ZSCRW-756
Price$12.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - Lenght: 1 3/8 in, Thread Size: 1/2 in-13
MI ITEM #11556073
MFR #ZSCRW-756

Mfr description
ZSCRW-756 HEX DRIVE FLAT HEAD SCREW 316
  • Used to fasten and join two components.
  • Screws dig and wedge into a material and the thread cuts grooves in the fastened material, pulling fastened materials together and preventing pull-out.
  • Flat head features a conical head and flat top, and it is countersunk for a smooth, flush surface. Hex drive has a hexagonal socket for use with an Allen wrench.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.95/each

Specifications

Dimensions

  • Drive Size
    "5/16""
  • Head Diameter
    0.938 in
  • Head Height
    0.251 in
  • Length
    1 3/8 in
  • Tensile Strength
    70,000 psi
  • Thread Length
    1 3/8 in
  • Thread Size
    1/2 in-13

Details

  • Drive Style
    Hex
  • Finish
    Passivated
  • Head Type
    Flat
  • Material
    316 Stainless Steel
  • Package Quantity
    1
  • Specifications Met
    ASME B18.3
  • Thread Direction
    Right Hand
  • Thread Fit
    Class 2A
  • Thread Type
    UNC
  • Threading
    Fully Threaded
  • UPC_NO
    193005351700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)