Motion
23218EXQW33C3BNLW

NACHI AMERICA INC
23218EXQW33C3BNLW

Spherical Roller Bearing - 90 mm ID, 160 mm OD, 52.40 mm Width, Straight Bore, Open
MI ITEM #11556959
MFR #23218EXQW33C3BNLW
Your Price$913.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
23218EXQW33C3BNLW

Spherical Roller Bearing - 90 mm ID, 160 mm OD, 52.40 mm Width, Straight Bore, Open
MI ITEM #11556959
MFR #23218EXQW33C3BNLW

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$913.21/each(List $1,315.02)

Overview

Mfr description
23218EXQW33C3 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Country of Origin
    JAPAN
  • Series
    232
  • Manufacturer Upc Number
    4991893533743
  • UPC_NO
    4991893533743
  • Harmonization Code
    8482.30.00.80
  • Weight
    11.33 lbs
  • Description
    23200 SPHERICAL ROLLER BEARING
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought