Motion
120HR200
Timing Belt Pulley - 120 Tooth, 483.70 mm OD
MI ITEM #11556965
MFR #120HR200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 120 Tooth, 483.70 mm OD
MI ITEM #11556965
MFR #120HR200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120HR200 120HR200, TIMING PULLEY, R1

Specifications

  • Number Of Teeth
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    R1
  • Outside Diameter
    483.70 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    195057630116
  • UPC_NO
    195057630116
  • Tooth Style
    H
  • Width
    20.0 in.
  • For Belt Width
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text