Motion
120LH075
Timing Belt Pulley - 120 Tooth, 363.10 mm OD
Mi Item #11556974
MFR #120LH075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 120 Tooth, 363.10 mm OD
Mi Item #11556974
MFR #120LH075

Mfr description
120LH075 120LH075, TIMING PULLEY, H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.7500 in
  • Outside Diameter
    363.10 mm
  • Width
    15.0 in.

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    H
  • Manufacturer Upc Number
    195057626645
  • Material
    Cast Iron
  • Number Of Teeth  
    120
  • Tooth Style
    L
  • UPC_NO
    195057626645
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)