Motion
120LP075
Timing Belt Pulley - 120 Tooth, 363.10 mm OD
MI ITEM #11556977
MFR #120LP075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 120 Tooth, 363.10 mm OD
MI ITEM #11556977
MFR #120LP075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120LP075 120LP075, TIMING PULLEY, P1

Specifications

  • Number Of Teeth
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    P1
  • Outside Diameter
    363.10 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    195057626652
  • UPC_NO
    195057626652
  • Tooth Style
    L
  • Width
    15.0 in.
  • For Belt Width
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text