Motion
120LP100
Timing Belt Pulley - 120 Tooth, 363.10 mm OD
Mi Item #11556978
MFR #120LP100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 120 Tooth, 363.10 mm OD
Mi Item #11556978
MFR #120LP100

Mfr description
120LP100 120LP100, TIMING PULLEY, P1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    1.0000 in
  • Outside Diameter
    363.10 mm
  • Width
    15.0 in.

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    P1
  • Manufacturer Upc Number
    195057627772
  • Material
    Cast Iron
  • Number Of Teeth  
    120
  • Tooth Style
    L
  • UPC_NO
    195057627772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)