Motion
120LT187-6A4
Timing Belt Pulley - 120 Tooth, 0.3125 in Bore Dia., 78.70 mm OD
Mi Item #11556983
MFR #120LT187-6A4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 120 Tooth, 0.3125 in Bore Dia., 78.70 mm OD
Mi Item #11556983
MFR #120LT187-6A4

Mfr description
120LT187-6A4 120LT187-6A4, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • For Belt Width
    0.1875 in
  • Outside Diameter
    78.70 mm
  • Width
    3.375 in.

Details

  • Bore Type
    Finished Bore
  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    195057005822
  • Material
    Aluminum
  • Number Of Teeth  
    120
  • Tooth Style
    LT
  • UPC_NO
    195057005822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)