Motion
120LT312-6A4
Timing Belt Pulley - 120 Tooth, 0.3125 in Bore Dia., 78.70 mm OD
MI ITEM #11556985
MFR #120LT312-6A4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 120 Tooth, 0.3125 in Bore Dia., 78.70 mm OD
MI ITEM #11556985
MFR #120LT312-6A4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120LT312-6A4 120LT312-6A4, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Outside Diameter
    78.70 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057620384
  • UPC_NO
    195057620384
  • Finish
    Clear Anodized
  • Tooth Style
    LT
  • Width
    3.375 in.
  • For Belt Width
    0.3125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text