1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
120MP025MDFP8
Timing Belt Pulley - 120 Tooth, 8 mm Bore Dia., 77.10 mm OD
MI ITEM #
11556996
MFR #
120MP025MDFP8
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 120MP025MDFP8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
120MP025MDFP8
Timing Belt Pulley - 120 Tooth, 8 mm Bore Dia., 77.10 mm OD
MI ITEM #
11556996
MFR #
120MP025MDFP8
Mfr description
120MP025MDFP8 120MP025MDFP8, TIMING PULL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
8 mm
For Belt Width
0.2500 in
Outside Diameter
77.10 mm
Width
6.0 in.
Details
Manufacturer Upc Number
195057204270
Material
Polycarbonate
Number Of
Teeth
120
Tooth Style
MXL
UPC_NO
195057204270
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items