Motion
120MP037M6A10
Timing Belt Pulley - 120 Tooth, 10 mm Bore Dia., 77.10 mm OD
MI ITEM #11557005
MFR #120MP037M6A10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 120 Tooth, 10 mm Bore Dia., 77.10 mm OD
MI ITEM #11557005
MFR #120MP037M6A10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120MP037M6A10 120MP037M6A10, TIMING PULL

Specifications

  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Outside Diameter
    77.10 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057005167
  • UPC_NO
    195057005167
  • Finish
    Clear Anodized
  • Tooth Style
    MXL
  • Width
    3.375 in.
  • For Belt Width
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text