1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
1210x1-3/16SS
Taper Lock Bushing - 1210 Series, 1-3/16 in Bore
MI ITEM #
11557058
MFR #
1210x1-3/16SS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
B & B MANUFACTURING, INC. 1210x1-3/16SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
1210x1-3/16SS
Taper Lock Bushing - 1210 Series, 1-3/16 in Bore
MI ITEM #
11557058
MFR #
1210x1-3/16SS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
1210X1-3/16SS 1210X1-3/16SS, TL BUSHING,
Specifications
Bushing Size
1210
Bore Type
Finished Bore
Bore Diameter
1-3/16 in
Length Through Bore
1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought