Motion
1215X1
Taper Lock Bushing - 1215 Series, 1 in Bore, Steel Material
MI ITEM #11557089
MFR #1215X1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1215 Series, 1 in Bore, Steel Material
MI ITEM #11557089
MFR #1215X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1215X1 1215X1, TL BUSHING, 1 INCH FINISH

Specifications

  • Bushing Size
    1215
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Product Types
    Bushing
  • Material
    Steel
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057290655
  • UPC_NO
    195057290655
  • Bore in String
    1 Inch Finished Bore
  • Width
    3.375 in
  • Wrench Torque
    175 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text