Motion
1215X1-1/8
Taper Lock Bushing - 1215 Series, 1-1/8 in Bore, Steel Material
Mi Item #11557094
MFR #1215X1-1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1215 Series, 1-1/8 in Bore, Steel Material
Mi Item #11557094
MFR #1215X1-1/8

Mfr description
1215X1-1/8 1215X1-1/8, TL BUSHING, 1-1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    1.7500 in
  • Bore Diameter  
    1-1/8 in
  • Bushing Size
    1215
  • Length Through Bore  
    1.5000 in
  • Maximum Bore Diameter  
    1-1/4 in, 32 mm
  • Outside Diameter  
    3.375 in
  • Screw Length
    0.6250 in
  • Screw Thread Size
    3/8-16 UNC
  • Stocked Finished Bore
    1.1250 in
  • Weight
    0.55 lbs
  • Width
    3.375 in

Details

  • Bore in String
    1-1/8 Inch Finished Bore
  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Catalog Number
    1215x1-1/8
  • Manufacturer Upc Number
    195057290679
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • Product Types
    Bushing
  • Screw Torque
    175 in-lbs, 19.77 N-m
  • UPC_NO
    195057290679
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)