Motion
1215X22MM
Taper Lock Bushing - 1215 Series, 22 mm Bore, Steel Material
MI ITEM #11557099
MFR #1215X22MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1215 Series, 22 mm Bore, Steel Material
MI ITEM #11557099
MFR #1215X22MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    1.7500 in
  • Bore Diameter  
    22 mm
  • Bushing Size
    1215
  • Length Through Bore  
    1.5000 in
  • Maximum Bore Diameter  
    1-1/4 in, 32 mm
  • Outside Diameter  
    3.375 in
  • Screw Length
    0.6250 in
  • Screw Thread Size
    3/8-16 UNC
  • Stocked Finished Bore
    22 mm
  • Weight
    0.7 lbs
  • Width
    3.375 in

Details

  • Bore in String
    22 mm Finished Bore
  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Catalog Number
    1215x22mm
  • Manufacturer Upc Number
    195057290716
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
  • Product Types
    Bushing
  • Screw Torque
    175 in-lbs, 19.77 N-m
  • UPC_NO
    195057290716
  • Wrench Torque
    175 in/lb

Overview

Mfr description
1215X22MM 1215X22MM, TL BUSHING, 22 MM F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought