Motion
12-2P03-6CA1
Timing Belt Pulley - 12 Tooth, 0.1250 in Bore Dia., 0.2813 in OD
Mi Item #11557165
MFR #12-2P03-6CA1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 12 Tooth, 0.1250 in Bore Dia., 0.2813 in OD
Mi Item #11557165
MFR #12-2P03-6CA1

Mfr description
12-2P03-6CA1 12-2P03-6CA1, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.1250 in
  • For Belt Width
    3 mm
  • Outside Diameter
    0.2813 in
  • Width
    0.625 in.

Details

  • Bore Type
    Finished Bore
  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    195057725423
  • Material
    Aluminum
  • Number Of Teeth  
    12
  • Tooth Style
    2P
  • UPC_NO
    195057725423
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)