Motion
12-5M09M6A6
Timing Belt Pulley - 12 Tooth, 6 mm Bore Dia., 18 mm OD
MI ITEM #11557296
MFR #12-5M09M6A6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 12 Tooth, 6 mm Bore Dia., 18 mm OD
MI ITEM #11557296
MFR #12-5M09M6A6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12-5M09M6A6 12-5M09M6A6, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Outside Diameter
    18 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057722552
  • UPC_NO
    195057722552
  • Finish
    Clear Anodized
  • Tooth Style
    HTD 5mm
  • Width
    2.0 in.
  • For Belt Width
    9 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text