Motion
12-5P15-6FA3
Timing Belt Pulley - 12 Tooth, 0.2500 in Bore Dia., 18 mm OD
MI ITEM #11557323
MFR #12-5P15-6FA3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 12 Tooth, 0.2500 in Bore Dia., 18 mm OD
MI ITEM #11557323
MFR #12-5P15-6FA3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12-5P15-6FA3 12-5P15-6FA3, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Outside Diameter
    18 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    195057812468
  • UPC_NO
    195057812468
  • Finish
    Clear Anodized
  • Tooth Style
    5P
  • Width
    1.0 in.
  • For Belt Width
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text