Motion
1260-14MX-20
Timing Belt - 1260 mm Pitch Length, 90 Teeth, Polyurethane Material
Mi Item #11557332
MFR #1260-14MX-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 1260 mm Pitch Length, 90 Teeth, Polyurethane Material
Mi Item #11557332
MFR #1260-14MX-20

Mfr description
1260-14MX-20 TIMING BELT, POLYURETHANE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    1260 mm
  • Width
    20 mm

Details

  • Manufacturer Upc Number
    195057097933
  • Material
    Polyurethane
  • Number Of Teeth  
    90
  • Reinforcement Material
    Carbon Tensile
  • Tooth Style
    14MX
  • Type
    Single Sided
  • UPC_NO
    195057097933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)