Motion
126XL019G
Timing Belt - 320 mm Pitch Length, 63 Teeth, Neoprene Material
Mi Item #11557381
MFR #126XL019G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 320 mm Pitch Length, 63 Teeth, Neoprene Material
Mi Item #11557381
MFR #126XL019G

Mfr description
126XL019G 126XL019G, TIMING BELT, NEOPRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    320 mm
  • Width
    4.7625 mm

Details

  • Manufacturer Upc Number
    195057228979
  • Material
    Neoprene
  • Number Of Teeth  
    63
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    XL
  • Type
    Single Sided
  • UPC_NO
    195057228979
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)