1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
128V1800M
V-belt Pulley - 8V Belt Section, 12 Groove, Bushing Required Bore Size, 18 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #
11557456
MFR #
128V1800M
Price
$4,263.41
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belt Sheaves and Idlers
B & B MANUFACTURING, INC. 128V1800M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
128V1800M
V-belt Pulley - 8V Belt Section, 12 Groove, Bushing Required Bore Size, 18 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #
11557456
MFR #
128V1800M
Mfr description
128V1800M 128V1800M, V-BELT PULLEY, 12 G
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,263
.41
/each
Add to Cart
Specifications
Dimensions
Belt Section Size
8V
Bore Diameter
Bushing Required
Outside
Diameter
18 in
Weight
345 lbs
Details
Bore Type
QD Bushed
Bushing Series
M
Material
Cast Iron
Number Of
Grooves
12
Product Type
V-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items