Motion
128V1900N
V-belt Pulley - 8V Belt Section, 12 Groove, Bushing Required Bore Size, 19 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
Mi Item #11557457
MFR #128V1900N
Price$4,404.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 8V Belt Section, 12 Groove, Bushing Required Bore Size, 19 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
Mi Item #11557457
MFR #128V1900N

Mfr description
128V1900N 128V1900N, V-BELT PULLEY, 12 G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,404.86/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    19 in
  • Weight
    352 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Material
    Cast Iron
  • Number Of Grooves  
    12
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)