Motion
12AT5/860
Timing Belt - 860 mm Pitch Length, 172 Teeth, Polyurethane Material
MI ITEM #11557587
MFR #12AT5/860
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 860 mm Pitch Length, 172 Teeth, Polyurethane Material
MI ITEM #11557587
MFR #12AT5/860

Mfr description
12AT5/860 12AT5/860, TIMING BELT, POLYUR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    860 mm
  • Width
    12 mm

Details

  • Manufacturer Upc Number
    195057710696
  • Material
    Polyurethane
  • Number Of Teeth  
    172
  • Reinforcement Material
    Steel
  • Tooth Style
    AT5mm
  • Type
    Single Sided
  • UPC_NO
    195057710696

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)