Motion
12LF075X5/8
Timing Belt Pulley - 12 Tooth, 0.6250 in Bore Dia., 35.60 mm OD
Mi Item #11557600
MFR #12LF075X5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 12 Tooth, 0.6250 in Bore Dia., 35.60 mm OD
Mi Item #11557600
MFR #12LF075X5/8

Mfr description
12LF075X5/8 12LF075X5/8, TIMING PULLEY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • For Belt Width
    0.7500 in
  • Outside Diameter
    35.60 mm
  • Width
    2.0 in.

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    195057625884
  • Material
    Steel
  • Number Of Teeth  
    12
  • Tooth Style
    L
  • UPC_NO
    195057625884
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)