Motion
12MP025-IA1
Timing Belt Pulley - 12 Tooth, 0.1250 in Bore Dia., 7.30 mm OD
MI ITEM #11557613
MFR #12MP025-IA1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 12 Tooth, 0.1250 in Bore Dia., 7.30 mm OD
MI ITEM #11557613
MFR #12MP025-IA1

Mfr description
12MP025-IA1 12MP025-IA1, TIMING PULLEY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.1250 in
  • For Belt Width
    0.2500 in
  • Outside Diameter
    7.30 mm
  • Width
    0.625 in.

Details

  • Bore Type
    EZ-Lock Hub
  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    195057000612
  • Material
    Aluminum
  • Number Of Teeth  
    12
  • Tooth Style
    MXL
  • UPC_NO
    195057000612

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)