1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
12MP025-SFP0
Timing Belt Pulley - 12 Tooth, 7.30 mm OD
MI ITEM #
11557621
MFR #
12MP025-SFP0
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 12MP025-SFP0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
12MP025-SFP0
Timing Belt Pulley - 12 Tooth, 7.30 mm OD
MI ITEM #
11557621
MFR #
12MP025-SFP0
Mfr description
12MP025-SFP0 12MP025-SFP0, TIMING PULLEY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
For Belt Width
0.2500 in
Outside Diameter
7.30 mm
Width
6.0 in.
Details
Bore Type
Minimum Plain Bore
Manufacturer Upc Number
195057190023
Material
Polycarbonate
Number Of
Teeth
12
Tooth Style
MXL
UPC_NO
195057190023
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items