1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
12T10/1210
Timing Belt - 1210 mm Pitch Length, 121 Teeth, Polyurethane Material
MI ITEM #
11557641
MFR #
12T10/1210
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
B & B MANUFACTURING, INC. 12T10/1210
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
12T10/1210
Timing Belt - 1210 mm Pitch Length, 121 Teeth, Polyurethane Material
MI ITEM #
11557641
MFR #
12T10/1210
Mfr description
12T10/1210 12T10/1210, TIMING BELT, POLY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Pitch Length
1210 mm
Width
12 mm
Details
Manufacturer Upc Number
195057615656
Material
Polyurethane
Number Of
Teeth
121
Reinforcement Material
Steel
Tooth Style
T10mm
Type
Single Sided
UPC_NO
195057615656
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items