Motion
12T20P20-6M2
External Tooth Spur Gear - 20 DP, 12 Teeth, 3/16 in Bore, Material: Acetal
MI ITEM #11557825
MFR #12T20P20-6M2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 20 DP, 12 Teeth, 3/16 in Bore, Material: Acetal
MI ITEM #11557825
MFR #12T20P20-6M2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12T20P20-6M2 12T20P20-6M2, GEAR, 3/16 IN
  • B&B Manufacturing offers external spur gears from stock in brass, steel, stainless steel, and cast iron.
  • Our stock spur gears are offered with hubs and an overall length of 0.437” through the bore.
  • Our stock spur gears have a pressure angle of either 14.5 or 20 degrees, a variety of minimum plain bore and finished bore options, and a variety of diametric.
  • All B&B Manufacturing gears meet and exceed AGMA quality standards and our own precision manufacturing tolerances.
  • We also offer custom gear manufacturing.
  • We can manufacture gears in various materials such as plastic, brass, steel and aluminum.
  • We can manufacture spur gears, bevel gears, helical gears, gear clusters, metric gears, anti-backlash gears, worm gears, gear blanks, gear stock, pinion shafts, ratchets and pawls.
  • We can also manufacture gears with pin hubs, clamp hubs, or hubless.
  • B&B Manufacturing is a trusted supplier of quality gears for original equipment manufacturers (OEM), distributors, and the power transmission and precision mechanical markets, as well as the government and military.
  • Available in metric and U.S. (inch) sizes, our gears meet AGMA (American Gear Manufacturers Association) standards, feature customized numbers of teeth, and are offered in both 14.5 degree pressure angle and 20 degree pressure angle.

Specifications

  • Diametral Pitch
    20
  • Pressure Angle
    20 °
  • Number Of Teeth
    12
  • Bore Diameter
    0.1875 in
  • Material
    Acetal
  • Pitch Diameter
    0.6000 in
  • Manufacturer Upc Number
    195057676749
  • UPC_NO
    195057676749
  • Tooth Style
    20
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought